Skip Content
TAG METAL DETECTBLE DANGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG METAL DETECTBLE DANGER

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS4002LFRLENMT
  • Mfr. Model # S4002LFRLENMT
  • UNSPSC # 46171500
  • CATALOGUE PAGE # 2246
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Polypropylene Tag
  • Material Polypropylene, Steel Flakes
  • Width 3"
  • Legend Danger - Do Not Operate/Ne Pas Utiliser
  • Hole Size 3/8"
  • Legend/Background Color Black, Red, White and Gray
  • Reverse Side Legend Danger
  • Standards OSHA 1910.147
  • Withstand Pull Force 100 lbs.
  • Height 5-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list