TAG LOCKOUT REV#2 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG LOCKOUT REV#2 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY66062
  • Mfr. Model # 66062
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2247
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Danger Tag Side F
  • Height 5-3/4"
  • Includes Nylon Fasteners
  • Width 3"
  • Material Economy Polyester
  • Legend Do Not Operate I Certify That The Following Tasks Have Been Performed
  • Hole Size 3/8"
  • Legend/Background Color Black, Red/White
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145: OSHA 1910.147
  • Reverse Side Legend This Energy Source Has Been Locked Out! Only The Individual Who Signed The Reverse Side May Remove This Lock/Tag. Remarks
  • Withstand Pull Force 50 lbs.
  • Header Danger
  • Background Color White
  • Legend Color Black
  • Shape Rectangle
  • Grommet Material Brass
  • Header Legend Color White
  • Legend Style Text
  • Write on Surface Yes
  • Header Background Color Black, Red, White
  • Tie Material Nylon
  • Laminated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list