Skip Content
TAG LOCKOUT REV.#2 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG LOCKOUT REV.#2 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY66051
  • Mfr. Model # 66051
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2247
  • Shipping Weight 0.25 lbs

Product Details

Durable polyester lockout tag. Package of 25. Size: 5-3/4 inches x 3 inches with a 7/16 inch brass grommet. Message: Do Not Operate¿¿¿/Only the Individual Who Signed May Remove.

Technical Specs

  • Includes (25) Tags, (25) Nylon Fasteners
  • Item Danger Tag Side F
  • Height 5-3/4"
  • Material Economy Polyester
  • Width 3"
  • Legend Do Not Operate This Lock/Tag May Only Be Removed By
  • Hole Size 3/8"
  • Reverse Side Legend This Energy Source Has Been Locked Out! Only The Individual Who Signed The Reverse Side May Remove This Lock/Tag. Remarks
  • Legend/Background Color Black, Red/White
  • Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
  • Withstand Pull Force 75 lbs.
  • Shape Rectangle
  • Thickness 0.010"
  • Header Danger
  • Background Color White
  • Legend Color Black
  • Legend Style Text
  • Grommet Material Metal
  • Write on Surface Yes
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Laminated Yes
  • Tie Material Nylon
  • No. of Ties Included 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list