TAG LOCKOUT REV.#1 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG LOCKOUT REV.#1 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY66055
  • Mfr. Model # 66055
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2247
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Danger Tag
  • Height 5-3/4"
  • Includes (25) Tags, (25) Nylon Fasteners
  • Width 3"
  • Material Economy Polyester
  • Legend/Background Color Black, Red/White
  • Hole Size 3/8"
  • Legend Do Not Operate Electricians At Work This Lock/Tag May Only Be Removed By
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145: OSHA 1910.147
  • Reverse Side Legend This Energy Source Has Been Locked Out! Unauthorized Removal Of This Lock/Tag May Result In Immediate Discharge. Remarks
  • Withstand Pull Force 50 lbs.
  • Header Danger
  • Shape Rectangle
  • Background Color White
  • Legend Color Black
  • Grommet Material Brass
  • Legend Style Text
  • Header Legend Color White
  • Write on Surface Yes
  • Header Background Color Black, Red, White
  • Laminated Yes
  • No. of Ties Included 25
  • Tie Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list