Skip Content
TAG LOCKOUT REV.#1 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG LOCKOUT REV.#1 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY66053
  • Mfr. Model # 66053
  • UNSPSC # 55121502
  • CATALOGUE PAGE # 2247
  • Shipping Weight 0.26 lbs

Technical Specs

  • Height 5-3/4"
  • Includes (25) Tags, (25) Nylon Fasteners
  • Item Danger Tag
  • Material Economy Polyester 5-3/4" x 3"
  • Width 3"
  • Hole Size 3/8"
  • Legend/Background Color Black, Red/White
  • Legend Do Not Operate Maintenance Department This Lock/Tag May Only Be Removed By
  • Standards OSHA 1910.145, OSHA 1910.147, ANSI Z53.1-1967, ANSI Z535-2006
  • Reverse Side Legend This Energy Source Has Been Locked Out! Unauthorized Removal Of This Lock/Tag May Result In Immediate Discharge. Remarks
  • Withstand Pull Force 75 lbs.
  • Thickness 0.10"
  • Shape Rectangle
  • Legend Color Black
  • Header Danger
  • Legend Style Text
  • Background Color White
  • Grommet Material Brass
  • Write on Surface Yes
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Laminated Yes
  • No. of Ties Included 25
  • Tie Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list