Skip Content
TAG ID FOR KEY 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG ID FOR KEY 10/PK

LUCKY LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HJU7
  • Mfr. Model # 3HJU7
  • UNSPSC # 55121504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish -
  • Colour Assorted
  • Item Key Tag
  • Package Quantity 10
  • Type Open/Close Flap
  • Height (In.) 1-1/8
  • Width (In.) 2-1/4
  • Snap Hook -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list