Skip Content
TAG FIRE XTNG MN REC 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG FIRE XTNG MN REC 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY65371
  • Mfr. Model # 65371
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Height 5-3/4"
  • Includes (10) Plastic Lock-On Ties
  • Item Fire Extinguisher Tag
  • Material Economy Polyester
  • Legend Instructions Attach This Tag to Fire Extinguisher. Recharging and Maintenance Records are to be Entered by the Person Performing Such....Etc
  • Width 3"
  • Hole Size 3/8"
  • Legend/Background Color Black/Red on White
  • Withstand Pull Force 75 lbs.
  • Reverse Side Legend Maintenance Record....Etc
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Thickness 10 mil
  • Header Fire Extinguisher Recharge & Maintenance Record
  • Shape Rectangle
  • Background Color White
  • Language English
  • Legend Color Black
  • Legend Style Text
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Header Legend Color White
  • Header Background Color Red
  • Tie Material Plastic
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list