Skip Content
TAG FIRE XTNG IN REC 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG FIRE XTNG IN REC 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76222
  • Mfr. Model # 76222
  • UNSPSC # 55121503
  • CATALOGUE PAGE # 2276
  • Shipping Weight 0.5 lbs

Product Details

Accident prevention tag meets OSHA requirements. B-871 withstands moisture, grease and dirt. Size 5-3/4 inch x 3 inches with two chamfered corners and a 3/8 inch grommeted hole. Package quantity, 25 with 5-1/2 inch plastic lock-on ties. Write-on surface.

Technical Specs

  • Height 5-3/4"
  • Material Economy Polyester
  • Includes (25) Plastic Lock-on Ties
  • Item Fire Extinguisher Tag
  • Width 3"
  • Legend Instructions Attach This Tag to Fire Extinguisher. Recharging and Maintenance Records are to be Entered by the Person Performing Such....Etc
  • Legend/Background Color Black/Red on White
  • Hole Size 3/8"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Reverse Side Legend Inspection Record....Etc
  • Withstand Pull Force 75 lbs.
  • Shape Rectangle
  • Language English
  • Thickness 0.394"
  • Header Fire Extinguisher Rechard & Maintenance Record
  • Legend Color Black
  • Background Color White
  • Legend Style Text
  • Write on Surface Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Background Color Red
  • Header Legend Color White
  • Tie Material Plastic
  • No. of Ties Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list