Skip Content
TAG DO NOT OPERATE STRIPED #2 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG DO NOT OPERATE STRIPED #2 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY65525
  • Mfr. Model # 65525
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2247
  • Shipping Weight 0.54 lbs

Product Details

Lockout Tags- Do Not Operate...Red Stripes/Only the Individual Who Signed May Remove. Durable polyester. Package of 25. Size: 5-3/4 inch x 3 inch with a 7/16 inch brass grommet.

Technical Specs

  • Includes Tags and OSHA-Compliant Nylon Fasteners
  • Height 5-1/2"
  • Width 3"
  • Material Heavy-Duty Polyester
  • Item Lockout Tags
  • Hole Size 3/8"
  • Legend Do Not Operate This Lock/Tag May Only Be Removed by: ETC (With Diagonal Stripes)
  • Legend/Background Color Black/Red on White
  • Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
  • Reverse Side Legend This Energy Source Has Been Locked Out! Only The Individual Who Signed The Reverse Side May Remove This Lock/Tag. Remarks
  • Withstand Pull Force 80 lbs.
  • Shape Rectangle
  • Thickness 0.020" to 0.025"
  • Header Danger
  • Background Color Red, White
  • Legend Color Black
  • Legend Style Text
  • Grommet Material Brass
  • Write on Surface Yes
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Laminated Yes
  • Tie Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list