Skip Content
TAG DO NOT OPERATE ELEC. #2 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG DO NOT OPERATE ELEC. #2 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY65522
  • Mfr. Model # 65522
  • UNSPSC # 55121502
  • CATALOGUE PAGE # 2247
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 5-1/2"
  • Includes Tags and OSHA-Compliant Nylon Fasteners
  • Material Heavy-Duty Polyester
  • Item Danger Tag Side F
  • Legend Do Not Operate Electricians At Work This Lock/Tag May Only Be Removed By
  • Hole Size 3/8"
  • Width 3"
  • Legend/Background Color Black, Red/White
  • Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
  • Withstand Pull Force 80 lbs.
  • Reverse Side Legend This Energy Source Has Been Locked Out! Only The Individual Who Signed The Reverse Side May Remove This Lock/Tag. Remarks
  • Shape Rectangle
  • Background Color White
  • Thickness 0.020" to 0.025"
  • Header Danger
  • Legend Color Black
  • Legend Style Text
  • Grommet Material Brass
  • Header Legend Color White
  • Write on Surface Yes
  • Header Background Color Black, Red, White
  • Tie Material Nylon
  • Laminated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list