Skip Content
TAG DO NOT OPERATE 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG DO NOT OPERATE 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY65367
  • Mfr. Model # 65367
  • UNSPSC # 55121503
  • CATALOGUE PAGE # 2276
  • Shipping Weight 0.265 lbs

Product Details

Accident prevention tag meets OSHA requirements. B-871 withstands moisture, grease and dirt. Size 5-3/4 inch x 3 inches with two chamfered corners and a 3/8 inch grommeted hole. Package quantity, 25 with 5-1/2 inch plastic lock-on ties. Write-on surface.

Technical Specs

  • Includes Nylon Ties
  • Height 5.75"
  • Item Danger Tag
  • Width 3"
  • Material Economy Polyester
  • Hole Size 3/8"
  • Legend Do Not Operate
  • Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
  • Legend/Background Color Black/Red on White
  • Reverse Side Legend 3
  • Grommet Metal
  • Withstand Pull Force 50 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list