Skip Content
TAG DO NOT OPER I CERTIFY #2 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG DO NOT OPER I CERTIFY #2 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY65524
  • Mfr. Model # 65524
  • UNSPSC # 55121502
  • CATALOGUE PAGE # 2247
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Danger Tag
  • Height 5-1/2"
  • Material Heavy-Duty Polyester
  • Includes Tags and OSHA-Compliant Nylon Fasteners
  • Width 3"
  • Hole Size 3/8"
  • Legend Do Not Operate I Certify That The Following Tasks Have Been Performed
  • Legend/Background Color Black, Red/White
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145: OSHA 1910.147
  • Reverse Side Legend This Energy Source Has Been Locked Out!
  • Withstand Pull Force 80 lbs.
  • Thickness 0.020" - 0.025"
  • Shape Rectangle
  • Header Danger
  • Background Color White
  • Legend Color Black
  • Legend Style Text
  • Grommet Material Brass
  • Header Background Color Black, Red, White
  • Laminated Yes
  • Write on Surface Yes
  • Header Legend Color White
  • Tie Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list