Skip Content
TAG DO NOT OPEN #2 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG DO NOT OPEN #2 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY65534
  • Mfr. Model # 65534
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2247
  • Shipping Weight 0.54 lbs

Technical Specs

  • Height 5-1/2"
  • Width 3"
  • Item Danger Tag
  • Legend Do Not Open This Lock/Tag May Only Be Removed By
  • Includes (25) Tags, (25) Nylon Fasteners
  • Material Heavy-Duty Polyester
  • Hole Size 3/8"
  • Legend/Background Color Black, Red/White
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145: OSHA 1910.147
  • Withstand Pull Force 50 lbs.
  • Reverse Side Legend This Energy Source Has Been Locked Out! Only The Individual Who Signed The Reverse Side May Remove This Lock/Tag. Remarks
  • Header Danger
  • Shape Rectangle
  • Legend Color Black
  • Background Color White
  • Legend Style Text
  • Grommet Material Brass
  • Header Legend Color White
  • Write on Surface Yes
  • Tie Material Nylon
  • Laminated Yes
  • Header Background Color Black, Red, White
  • No. of Ties Included 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list