Skip Content
TAG DANGEROUT OF SERVICE 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG DANGEROUT OF SERVICE 10/PK

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG7011
  • Mfr. Model # 7011
  • UNSPSC # 55121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.312 lbs

Technical Specs

  • Material Plastic
  • Item Danger Tag
  • Height 5-3/4"
  • Hole Size 1/2"
  • Legend Out Of Service
  • Legend/Background Color Black, Red/White
  • Width 3"
  • Standards OSHA
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Withstand Pull Force 50 lb.
  • Header Danger
  • Shape Rectangle
  • Background Color White
  • Language English
  • Legend Color Black
  • Legend Style Text
  • Tag Subject Out of Service/Order
  • Header Legend Color White
  • Header Background Color Black, Red, White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list