TAG DANGER SELFLAMINATING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG DANGER SELFLAMINATING

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76192
  • Mfr. Model # 76192
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Height 5-3/4"
  • Includes Nylon Fasteners
  • Material Economy Polyester
  • Item Blank Accident Prevention Tags
  • Width 3"
  • Legend/Background Color Black/Red on White
  • Legend Danger
  • Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
  • Reverse Side Legend Do Not Remove this Tag/Remarks/See Other Side
  • Withstand Pull Force 50 lbs.
  • Shape Rectangle
  • Hole Size 3/8"
  • Language English
  • Header Danger
  • Background Color White
  • Tag Subject Accident Prevention
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Grommet Material Metal
  • Legend Style Text
  • Write on Surface Yes
  • Header Background Color Black, Red, White
  • Header Legend Color White
  • Laminated Yes
  • Tie Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list