Skip Content
TAG DANGER-BLANK METAL DETECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG DANGER-BLANK METAL DETECT

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS4058MT
  • Mfr. Model # S4058MT
  • UNSPSC # 46171500
  • CATALOGUE PAGE # 2246
  • Shipping Weight 0.24 lbs

Technical Specs

  • Material Polypropylene, Steel Flakes
  • Item Polypropylene Tag
  • Width 3"
  • Hole Size 3/8"
  • Legend Danger
  • Legend/Background Color Black, Red, White & Gray
  • Standards OSHA 1910.147
  • Reverse Side Legend Danger
  • Withstand Pull Force 100 lbs.
  • Height 5-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list