Skip Content
TAG DANGER 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG DANGER 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76171
  • Mfr. Model # 76171
  • UNSPSC # 55121503
  • CATALOGUE PAGE # 2276
  • Shipping Weight 0.2 lbs

Product Details

Accident prevention tag meets OSHA requirements. B-871 withstands moisture, grease and dirt. Size 5-3/4 inch x 3 inches with two chamfered corners and a 3/8 inch grommeted hole. Package quantity, 25 with 5-1/2 inch plastic lock-on ties. Write-on surface.

Technical Specs

  • Includes Nylon Fasteners
  • Height 5-3/4"
  • Item Blank Accident Prevention Tags
  • Width 3"
  • Material Economy Polyester
  • Hole Size 3/8"
  • Legend Danger
  • Legend/Background Color Black/Red on White
  • Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
  • Reverse Side Legend Do Not Remove this Tag/Remarks/See Other Side
  • Withstand Pull Force 50 lbs.
  • Header Danger
  • Shape Rectangle
  • Language English
  • Background Color White
  • Legend Color Black
  • Legend Style Text
  • Grommet Material Metal
  • Tag Subject Accident Prevention
  • Write on Surface Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Background Color Black, Red, White
  • Header Legend Color White
  • Tie Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list