TAG CRDSK FIRE EX RECH/INSP RCD(25) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG CRDSK FIRE EX RECH/INSP RCD(25)

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMGT208CTP
  • Mfr. Model # MGT208CTP
  • UNSPSC # 55121511
  • CATALOGUE PAGE # 2276
  • Shipping Weight 0.2 lbs

Product Details

Cardstock Fire Extinguisher Recharge & Inspection Record Tags. Pack of 25. Cardstock is pulp-free, tear resistant, waterproof 10-mil poly-based tag- 5-7/8 inch x 3-1/2inch with 3/8 inch hole.

Technical Specs

  • Material Cardstock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list