Skip Content
TAG CRDSK CYL EMPTY IN USE FULL(25) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG CRDSK CYL EMPTY IN USE FULL(25)

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMGT206CTP
  • Mfr. Model # MGT206CTP
  • UNSPSC # 55121511
  • CATALOGUE PAGE # 2276
  • Shipping Weight 0.2 lbs

Product Details

Cardstock Cylinder Empty, In Use, Full tags. Pack of 25. Cardstock is pulp-free, tear resistant, waterproof 10-mil poly-based tag- 5-7/8 inch x 3-1/2 inch with 3/8 inch hole.

Technical Specs

  • Height 5-3/4"
  • Item Cylinder Tag
  • Material 10 mil PF Cardstock
  • Width 3-1/4"
  • Legend Cylinder Empty-In Use-Full
  • Background Color Red
  • Legend Color White

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List