TAG CONFINED SPACE VINYL APT 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG CONFINED SPACE VINYL APT 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY66324
  • Mfr. Model # 66324
  • UNSPSC # 55121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Includes (25) Nylon Ties
  • Material Economy Polyester
  • Item Confined Space Tag
  • Width 3"
  • Hole Size 3/8"
  • Height 5-3/4"
  • Legend Issued (Date & Time) Expires (Date & Time) Space To Be Entered Purpose Of Entry
  • Legend/Background Color Black/White
  • Standards OSHA 1910.146
  • Withstand Pull Force 75 lb.
  • Reverse Side Legend 4 Atmospheric Checks (After Isolation & Ventilation)
  • Shape Rectangle
  • Background Color White
  • Header Confined Space Pre-Entry Checklist
  • Legend Color Black
  • Language English
  • Legend Style Text
  • Grommet Material Metal
  • Tag Subject Confined Space
  • Header Background Color Black
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Legend Color White
  • Tie Material Nylon
  • Write on Surface Yes
  • No. of Ties Included 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list