Skip Content
TAG COLOR BAR APT 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG COLOR BAR APT 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76237
  • Mfr. Model # 76237
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Includes (25) Plastic Lock-On Ties
  • Width 3"
  • Height 5-3/4"
  • Item Accident Prevention Tag
  • Legend/Background Color Black, Red, Blue, Yellow on White
  • Legend Target Organs Affected (NFPA Diamond)
  • Standards NFPA
  • Reverse Side Legend Warning Exposure to This Material Can Cause Damage
  • Material Economy Polyester
  • Hole Size 3/8"
  • Shape Rectangle
  • Language English
  • With Grommet / Without Grommet With Grommet
  • Legend Style Text and Symbol
  • Header No Header
  • Grommet Material Metal
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Laminated No
  • Hazard Communication Standard HMIG
  • No. of Ties Included 25
  • Tie Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list