TAG COLOR BAR APT 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG COLOR BAR APT 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76229
  • Mfr. Model # 76229
  • UNSPSC # 55121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Tag
  • Height 5-3/4"
  • Material Heavy Duty Vinyl with Clear Polyester Over Laminate
  • Includes (25) Plastic Lock-On Ties
  • Width 3"
  • Legend Target Organs Affected (NFPA Diamond)
  • Legend/Background Color Black, Red, Blue, Yellow on White
  • Reverse Side Legend Warning Exposure to This Material Can Cause Damage
  • Standards NFPA
  • Hole Size 3/8"
  • Shape Rectangle
  • Language English
  • Header No Header
  • With Grommet / Without Grommet With Grommet
  • Legend Style Text and Symbol
  • Grommet Material Metal
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Hazard Communication Standard HMIG
  • Tie Material Nylon
  • Laminated Yes
  • No. of Ties Included 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list