TAG CAUTION APT /SELF-LAM 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG CAUTION APT /SELF-LAM 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76193
  • Mfr. Model # 76193
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Height 5-3/4"
  • Material Self-Laminating Polyester
  • Width 3"
  • Item Caution Tag
  • Includes Nylon Fasteners
  • Legend Caution (Header), Do Not Remove This Tag To Do So Without Authority Will Mean Immediate Discharge. It Is Here For A Purpose See Other Side (Back)
  • Hole Size 3/8"
  • Legend/Background Color Black/Yellow
  • Standards OSHA
  • Withstand Pull Force 50 lb.
  • Reverse Side Legend Do Not Remove This Tag To Do So Without Authority Will Mean Immediate Discharge. It Is Here For A Purpose
  • Shape Rectangle
  • Language English
  • Header Caution
  • Legend Color Black
  • Background Color Yellow
  • Legend Style Text
  • Grommet Material Metal
  • Tag Subject Accident Prevention
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Laminated Yes
  • Header Legend Color Yellow
  • Header Background Color Black
  • Tie Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list