Skip Content
TAG BLANK YELLOW APT/SELF-LAM 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG BLANK YELLOW APT/SELF-LAM 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76197
  • Mfr. Model # 76197
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Colour Yellow
  • Includes Nylon Fasteners
  • Material Self-Laminating Polyester
  • Item Blank Tag
  • Width 3"
  • Height 5-3/4"
  • Hole Size 3/8"
  • Shape Rectangle
  • Background Color Yellow
  • Grommet Material Metal
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Laminated Yes
  • Tie Material Nylon
  • No. of Ties Included 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list