TAG BLANK YELLOW 2IN ALUM VT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG BLANK YELLOW 2IN ALUM VT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY49905
  • Mfr. Model # 49905
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Colour Yellow
  • Height 2"
  • Item Blank Tag
  • Width 2"
  • Material Aluminum
  • Hole Size 3/16"
  • Shape Round
  • Number Series Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list