Skip Content
TAG BLANK WHT 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG BLANK WHT 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY65372
  • Mfr. Model # 65372
  • UNSPSC # 55121503
  • CATALOGUE PAGE # 2276
  • Shipping Weight 0.2 lbs

Product Details

Accident prevention tag- Blank Both Sides - White Stock, B-871 withstands moisture, grease and dirt. Size 5-3/4 inch x 3 inches with two chamfered corners and a 3/8 inch grommeted hole. Package quantity, 25 with 5-1/2 inch plastic lock-on ties

Technical Specs

  • Colour White
  • Material Economy Polyester
  • Item Blank Tag
  • Height 5-3/4"
  • Width 3"
  • Hole Size 3/8"
  • Includes (25) Nylon Fasteners
  • Background Color White
  • Grommet Material Metal
  • Shape Rectangle
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Laminated No
  • Write on Surface Yes
  • No. of Ties Included 25
  • Tie Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list