Skip Content
TAG BLANK BLUE 2IN ALUM VT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG BLANK BLUE 2IN ALUM VT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY49907
  • Mfr. Model # 49907
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Blue
  • Height 2"
  • Item Blank Tag
  • Width 2"
  • Material Aluminum
  • Hole Size 3/16"
  • Shape Round
  • Number Series Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list