Skip Content
TAG BLANK APT /SELF-LAM 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG BLANK APT /SELF-LAM 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76198
  • Mfr. Model # 76198
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Item Blank Tag
  • Hole Size 3/8"
  • Colour White
  • Includes (25) Nylon Fasteners
  • Height 5-3/4"
  • Material Polyester
  • Shape Rectangle
  • Grommet Material Metal
  • Width 3"
  • Background Color White
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Laminated Yes
  • Tie Material Nylon
  • No. of Ties Included 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list