Skip Content
TAG BLANK 1IN 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG BLANK 1IN 100/PK

CH HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHH1078B
  • Mfr. Model # 1078B
  • UNSPSC # 27112305
  • CATALOGUE PAGE # 2278
  • Shipping Weight 0.9 lbs

Product Details

Round Valve Tags, brass material, 1 inch. Sold by 100/package.

Technical Specs

  • Material Brass
  • Item 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list