TAG B853 CARDSTOCK 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG B853 CARDSTOCK 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86779
  • Mfr. Model # 86779
  • UNSPSC # 55121503
  • CATALOGUE PAGE # 2276
  • Shipping Weight 0.63 lbs

Technical Specs

  • Item Non-Conforming Tag
  • Height 3"
  • Includes (100) 12" Cotton String Ties
  • Width 5-3/4"
  • Material Cardstock
  • Hole Size 3/8"
  • Legend/Background Color Black/Yellow
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Legend Part No.___ Serial No.___ Part Name___ Customer___ P.O. No. Date___ No. Pieces___ Reason___ Inspector___ Date___
  • Header Non-Conforming
  • Language English
  • Shape Rectangle
  • Background Color Yellow
  • Legend Color Black
  • Legend Style Text
  • Header Legend Color Yellow
  • Write on Surface Yes
  • Indoor/Outdoor Usage Indoor Only
  • Header Background Color Black
  • Laminated No
  • Tie Material Cotton
  • No. of Ties Included 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list