TAG B853 CARDSTOCK 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG B853 CARDSTOCK 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86776
  • Mfr. Model # 86776
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Height 3"
  • Item Production Status Tags
  • Includes (100) 12" Cotton String Ties
  • Material Cardstock
  • Width 5-3/4"
  • Hole Size 3/8"
  • Legend/Background Color Black on Yellow
  • Legend Repair, With Additional Text
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Shape Rectangle
  • Header Full Cylinder
  • Legend Color White
  • Language English
  • Background Color Green
  • Legend Style Text
  • Write on Surface Yes
  • Header Legend Color White
  • Header Background Color Green
  • Indoor/Outdoor Usage Indoor Only
  • Tie Material Cotton
  • Laminated No
  • No. of Ties Included 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list