Skip Content
TAG B853 CARDSTOCK 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B853 CARDSTOCK 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86771
  • Mfr. Model # 86771
  • UNSPSC # 55121503
  • CATALOGUE PAGE # 2276
  • Shipping Weight 0.7 lbs

Technical Specs

  • Height 3"
  • Includes (100) 12" Cotton String Ties
  • Item Q.A. Approved Tag
  • Material Cardstock
  • Legend W.O. No.___ Description___ Quantity___ Comments___ By___ Date___
  • Hole Size 3/8"
  • Width 5-3/4"
  • Legend/Background Color Black/Green
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header Q.A. Approved
  • Shape Rectangle
  • Language English
  • Indoor/Outdoor Usage Indoor Only
  • Legend Style Text
  • Background Color Green
  • Legend Color Black
  • Write on Surface Yes
  • Header Background Color Black
  • Laminated No
  • Header Legend Color Green
  • Tie Material Cotton
  • No. of Ties Included 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list