TAG B853 CARDSTOCK 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG B853 CARDSTOCK 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86758
  • Mfr. Model # 86758
  • UNSPSC # 55121503
  • CATALOGUE PAGE # 2276
  • Shipping Weight 0.65 lbs

Technical Specs

  • Height 3"
  • Includes (100) 12" Cotton String Ties
  • Material Cardstock
  • Item Production Status Tags
  • Hole Size 3/8"
  • Legend Scrap, With Additional Text
  • Legend/Background Color Black on Yellow
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Width 5-3/4"
  • Shape Rectangle
  • Language English
  • Background Color Yellow
  • Header Scrap
  • Legend Style Text
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor Only
  • Write on Surface Yes
  • Header Background Color Black
  • Laminated No
  • Header Legend Color Yellow
  • Tie Material Cotton
  • No. of Ties Included 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list