TAG B853 CARDSTOCK 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG B853 CARDSTOCK 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86757
  • Mfr. Model # 86757
  • UNSPSC # 55121503
  • CATALOGUE PAGE # 2276
  • Shipping Weight 0.65 lbs

Technical Specs

  • Height 3"
  • Includes (100) 12" Cotton String Ties
  • Item Production Status Tags
  • Width 5-3/4"
  • Material Cardstock
  • Hole Size 3/8"
  • Legend DATE/SER #/LOCATION/PROBLEM/SIGNED BY
  • Legend/Background Color Black on Red
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Shape Rectangle
  • Language English
  • Header Out of Service
  • Background Color Red
  • Legend Color Black
  • Legend Style Text
  • Indoor/Outdoor Usage Indoor Only
  • Write on Surface Yes
  • Header Legend Color Black
  • Header Background Color Red
  • Laminated No
  • Tie Material Cotton
  • No. of Ties Included 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list