Skip Content
TAG B853 CARDSTOCK 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B853 CARDSTOCK 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86750
  • Mfr. Model # 86750
  • UNSPSC # 55121503
  • CATALOGUE PAGE # 2276
  • Shipping Weight 0.65 lbs

Technical Specs

  • Height 3"
  • Hole Size 3/8"
  • Includes (100) 12" Cotton String Ties
  • Material Cardstock
  • Width 5-3/4"
  • Item Production Status Tags
  • Legend SIGNED BY/DATE
  • Legend/Background Color Black on Red
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Shape Rectangle
  • Language English
  • Header Defective Do Not Use
  • Legend Style Text
  • Legend Color Black
  • Background Color Red
  • Indoor/Outdoor Usage Indoor Only
  • Write on Surface Yes
  • Header Background Color Black
  • Header Legend Color Red
  • Laminated No
  • No. of Ties Included 100
  • Tie Material Cotton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list