Skip Content
TAG B853 CARDSTOCK 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B853 CARDSTOCK 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86745
  • Mfr. Model # 86745
  • UNSPSC # 55121503
  • CATALOGUE PAGE # 2276
  • Shipping Weight 0.65 lbs

Technical Specs

  • Includes (100) 12" Cotton String Ties
  • Height 3"
  • Item Production Status Tags
  • Material Cardstock
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Legend Ready For Service (Header)
  • Legend/Background Color Black on Green
  • Hole Size 3/8"
  • Width 5-3/4"
  • Shape Rectangle
  • Language English
  • Legend Style Text
  • Header Ready For Service
  • Background Color Green
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor Only
  • Write on Surface Yes
  • Header Legend Color Green
  • Laminated No
  • Header Background Color Black
  • No. of Ties Included 100
  • Tie Material Cotton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list