TAG B853 CARDSTOCK 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG B853 CARDSTOCK 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86740
  • Mfr. Model # 86740
  • UNSPSC # 55121503
  • CATALOGUE PAGE # 2276
  • Shipping Weight 0.7 lbs

Technical Specs

  • Height 3"
  • Includes (100) 12" Cotton String Ties
  • Item Production Status Tags
  • Material Cardstock
  • Width 5-3/4"
  • Hole Size 3/8"
  • Legend DESCRIPTION/PART NO./SERIAL NO./JOB NO./P.O. NO./QUANTITY/BY/DATE
  • Legend/Background Color Black on Yellow
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Language English
  • Legend Style Text
  • Shape Rectangle
  • Header Identification
  • Background Color Yellow
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor Only
  • Write on Surface Yes
  • Header Legend Color Yellow
  • Header Background Color Black
  • Tie Material Cotton
  • No. of Ties Included 100
  • Laminated No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list