Skip Content
TAG B853 CARDSTOCK 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B853 CARDSTOCK 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86716
  • Mfr. Model # 86716
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Height 7"
  • Width 4"
  • Includes (100) String Fasteners
  • Material Cardstock
  • Hole Size 3/8"
  • Item Inspection Record Tag
  • Legend Ready to Use
  • Legend/Background Color Black/Yellow
  • Standards OSHA 1910.145
  • Reverse Side Legend Ready to Use
  • Language English
  • Shape Rectangle
  • Background Color Yellow
  • Header Inspected/Cuation
  • Legend Color Black
  • Legend Style Text
  • Indoor/Outdoor Usage Indoor Only
  • Write on Surface Yes
  • Header Legend Color Yellow
  • Header Background Color Black
  • No. of Ties Included 100
  • Laminated No
  • Tie Material Cotton

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list