Skip Content
TAG B853 CARDSTOCK 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B853 CARDSTOCK 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86702
  • Mfr. Model # 86702
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Height 7"
  • Item Danger Tag
  • Material Cardstock
  • Includes (100) String Fasteners
  • Hole Size 3/8"
  • Width 4"
  • Legend Stop Do Not Operate
  • Legend/Background Color Black, Red/White
  • Standards OSHA 1910.145
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Header Danger
  • Shape Rectangle
  • Background Color White
  • Legend Color Black
  • Write on Surface Yes
  • Legend Style Text
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Laminated No
  • Tie Material Cotton
  • No. of Ties Included 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list