Skip Content
TAG B853 CARDSTOCK 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B853 CARDSTOCK 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86695
  • Mfr. Model # 86695
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Height 7"
  • Includes (100) String Fasteners
  • Material Cardstock
  • Item Danger Tag
  • Width 4"
  • Hole Size 3/8"
  • Legend Hot
  • Legend/Background Color Black, Red/White
  • Standards OSHA 1910.145
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Shape Rectangle
  • Header Danger
  • Language English
  • Legend Style Text and Symbol
  • Tag Subject Hot Work
  • Background Color White
  • Legend Color Black
  • Header Legend Color White
  • Write on Surface Yes
  • Indoor/Outdoor Usage Indoor Only
  • Header Background Color Black, Red, White
  • Tie Material Cotton
  • No. of Ties Included 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list