Skip Content
TAG B853 CARDSTOCK 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B853 CARDSTOCK 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86693
  • Mfr. Model # 86693
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Height 7"
  • Item Danger Tag
  • Includes (100) String Fasteners
  • Material Cardstock
  • Legend Do Not Throw Switch Men At Work On Circuit
  • Width 4"
  • Hole Size 3/8"
  • Standards OSHA 1910.145
  • Legend/Background Color Black, Red/White
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Shape Rectangle
  • Language English
  • Background Color White
  • Header Danger
  • Legend Style Text
  • Write on Surface Yes
  • Legend Color Black
  • Tag Subject Electrical Hazard
  • Indoor/Outdoor Usage Indoor Only
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • No. of Ties Included 100
  • Tie Material Cotton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list