Skip Content
TAG B853 CARDSTOCK 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B853 CARDSTOCK 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86691
  • Mfr. Model # 86691
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Height 7"
  • Item Danger Bilingual Tag
  • Material Cardstock
  • Includes (100) String Fasteners
  • Width 4"
  • Hole Size 3/8"
  • Legend/Background Color Black, Red/White
  • Legend Do Not Remove This Tag/No Sacar La Tarjeta De Advertencia
  • Reverse Side Legend Do Not Remove This Tag/No Sacar La Tarjeta De Advertencia
  • Standards OSHA 1910.145
  • Shape Rectangle
  • Language English, Spanish
  • Header Danger
  • Background Color White
  • Legend Color Black
  • Legend Style Text
  • Tag Subject Accident Prevention
  • Write on Surface Yes
  • Indoor/Outdoor Usage Indoor Only
  • No. of Ties Included 100
  • Header Legend Color White
  • Tie Material Cotton
  • Header Background Color Black, Red, White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list