Skip Content
TAG B853 CARDSTOCK 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B853 CARDSTOCK 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86670
  • Mfr. Model # 86670
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Height 5-3/4"
  • Includes (100) String Fasteners
  • Item Eye Wash/Shower Inspection Tag
  • Material Cardstock
  • Legend Inspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This Tag
  • Legend/Background Color Green/White
  • Hole Size 3/8"
  • Width 3"
  • Standards OSHA 1910.145
  • Reverse Side Legend Inspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This Tag
  • Shape Rectangle
  • Language English
  • Header Emergency Shower & Eye Wash Test Record
  • Legend Color Green
  • Legend Style Text
  • Indoor/Outdoor Usage Indoor Only
  • Background Color White
  • Header Legend Color White
  • Write on Surface Yes
  • Header Background Color Green
  • Laminated No
  • No. of Ties Included 100
  • Tie Material Cotton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list