Skip Content
TAG B853 CARDSTOCK 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B853 CARDSTOCK 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86665
  • Mfr. Model # 86665
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Includes (100) String Fasteners
  • Item Ladder Tags
  • Material Cardstock
  • Height 5-3/4"
  • Width 3"
  • Hole Size 3/8"
  • Legend I.D. NO. / DATE / BY
  • Legend/Background Color Red on White
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Reverse Side Legend I.D. NO. / DATE / BY
  • Language English
  • Shape Rectangle
  • Header Ladder Inspection
  • Background Color White
  • Legend Style Text
  • Legend Color Red
  • Indoor/Outdoor Usage Indoor Only
  • Header Background Color Red
  • Write on Surface Yes
  • Laminated No
  • Header Legend Color White
  • No. of Ties Included 100
  • Tie Material Cotton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list