TAG B853 CARDSTOCK 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG B853 CARDSTOCK 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86664
  • Mfr. Model # 86664
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Height 5-3/4"
  • Item Repair Tag
  • Width 3"
  • Material Cardstock
  • Includes (100) String Fasteners
  • Hole Size 3/8"
  • Legend/Background Color Black/Yellow
  • Legend Equipment ID___ Problem___ Signed By___ Date___ Return This Tag To Maint. Dept. When Repair Work Is Completed
  • Standards OSHA 1910.145
  • Reverse Side Legend Equipment ID___ Problem___ Signed By___ Date___ Return This Tag To Maint. Dept. When Repair Work Is Completed
  • Shape Rectangle
  • Language English
  • Background Color Yellow
  • Header Repair Tag
  • Legend Style Text
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor Only
  • Write on Surface Yes
  • Header Legend Color Yellow
  • Header Background Color Black
  • Laminated No
  • Tie Material Cotton
  • No. of Ties Included 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list