Skip Content
TAG B853 CARDSTOCK 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B853 CARDSTOCK 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86653
  • Mfr. Model # 86653
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Includes (100) String Fasteners
  • Height 5-3/4"
  • Item Accident Prevention Tags
  • Material Cardstock
  • Hole Size 3/8"
  • Width 3"
  • Legend Out Of Order
  • Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
  • Legend/Background Color Black/Yellow
  • Reverse Side Legend Do Not Remove This Tag Remarks
  • Language English
  • Shape Rectangle
  • Background Color Yellow
  • Header Caution
  • Legend Color Black
  • Legend Style Text
  • Tag Subject Out of Service/Order
  • Indoor/Outdoor Usage Indoor Only
  • Write on Surface Yes
  • Header Legend Color Yellow
  • Tie Material Cotton
  • Header Background Color Black
  • No. of Ties Included 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list