Skip Content
TAG B853 CARDSTOCK 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B853 CARDSTOCK 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86652
  • Mfr. Model # 86652
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes (100) String Fasteners
  • Height 5-3/4"
  • Item Danger Tag
  • Width 3"
  • Material Cardstock
  • Hole Size 3/8"
  • Legend/Background Color Black, Red/White
  • Shape Rectangle
  • Legend High Voltage
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Language English
  • Header Danger
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Background Color White
  • Legend Color Black
  • Tag Subject Electrical Hazard
  • Indoor/Outdoor Usage Indoor Only
  • Legend Style Text and Symbol
  • Header Background Color Black, Red, White
  • Write on Surface Yes
  • Header Legend Color White
  • Tie Material Cotton
  • No. of Ties Included 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list