Skip Content
TAG B853 CARDSTOCK 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B853 CARDSTOCK 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86650
  • Mfr. Model # 86650
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Danger Tag
  • Material Cardstock
  • Includes (100) String Fasteners
  • Height 5-3/4"
  • Width 3"
  • Hole Size 3/8"
  • Legend 440 Volts
  • Legend/Background Color Black, Red/White
  • Standards OSHA 1910.145
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Shape Rectangle
  • Language English
  • Background Color White
  • Header Danger
  • Legend Color Black
  • Legend Style Text
  • Indoor/Outdoor Usage Indoor Only
  • Tag Subject Electrical Hazard
  • Write on Surface Yes
  • Tie Material Cotton
  • Header Background Color Black, Red, White
  • Header Legend Color White
  • No. of Ties Included 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list