Skip Content
TAG B853 CARDSTOCK 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG B853 CARDSTOCK 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86636
  • Mfr. Model # 86636
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Includes (100) String Fasteners
  • Material Cardstock
  • Height 5-3/4"
  • Width 3"
  • Hole Size 3/8"
  • Item Danger Bilingual Tag
  • Reverse Side Legend Do Not Remove This Tag/No Sacar La Tarjeta De Advertencia
  • Legend/Background Color Black, Red/White
  • Standards OSHA 1910.145
  • Legend Do Not Remove This Tag/No Sacar La Tarjeta De Advertencia
  • Shape Rectangle
  • Header Danger
  • Language English, Spanish
  • Background Color White
  • Legend Style Text
  • Indoor/Outdoor Usage Indoor Only
  • Write on Surface Yes
  • Legend Color Black
  • Tag Subject Accident Prevention
  • Header Background Color Black, Red, White
  • Header Legend Color White
  • No. of Ties Included 100
  • Tie Material Cotton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list