TAG B853 CARDSTOCK 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG B853 CARDSTOCK 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86635
  • Mfr. Model # 86635
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Height 5-3/4"
  • Material Cardstock
  • Includes (100) String Fasteners
  • Item Danger Bilingual Tag
  • Width 3"
  • Hole Size 3/8"
  • Legend Do Not Start This Machine/Ino Ponga En Marcha Esta Maquina!
  • Legend/Background Color Black, Red/White
  • Standards OSHA 1910.145
  • Reverse Side Legend Do Not Start This Machine/Ino Ponga En Marcha Esta Maquina!
  • Header Danger
  • Shape Rectangle
  • Language English, Spanish
  • Background Color White
  • Legend Color Black
  • Tag Subject Accident Prevention
  • Legend Style Text
  • Header Background Color Black, Red, White
  • Header Legend Color White
  • Tie Material Cotton
  • Write on Surface Yes
  • Indoor/Outdoor Usage Indoor Only
  • No. of Ties Included 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list